SONECABLE E-BC-100WT CONN EMT 1" SIMPUSH20 BULK PACK
Description
SIMPush, push-to-install conduit connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1 in | Length | 1.8 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
For Use With | EMT Conduits | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713385 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |