SONECABLE E-BC-125WT CONN EMT 1-1/4" SIMPUSH20 BULK PACK
Description
1-1/4" EMT Push Install Box Connector Bulk Pack Qty 2 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1-1/4 in | Length | 2.09 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
For Use With | EMT Conduits | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713392 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |