SONECABLE E-BC-150WT CONN EMT 1-1/2" SIMPUSH15 BULK PACK
Description
1-1/2" EMT Push Install Box Connector Bulk Pack Qty 15 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1-1/2 in | Length | 2.35 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
For Use With | EMT Conduits | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713408 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |