SONECABLE E-BC-200WT CONN EMT 2" SIMPUSH8 BULK PACK
Description
2" EMT Push Install Box Connector Bulk Pack Qty 8 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 2 in | Length | 2.9 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
For Use With | EMT Conduits | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713415 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |