![ges3sscn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958826.jpg?preset=medium)
ABB 3 inch Iberville EMT Set-Screw Fitting, Non-Insulated Zinc
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Connector | Type | Straight, One-Piece, Concrete Tight |
Trade Size | 3 in | Connection | Plug-in x External Threaded |
Material | Zinc Alloy | Color/Finish | Zinc Plated |
Includes | Locknut | Standards | UL File Number E16592 |
UPC | 622538250247 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 672 - UNIT = 672 |