Abbotsford
ges114sscn

ABB 1-1/4 inch Iberville Non-Insulated EMT Set-Screw Fittings (Zinc Alloy)

Price $5.1329 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5010

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Straight, One-Piece, Concrete Tight
Trade Size 1-1/4 in Connection Plug-in x External Threaded
Material Zinc Alloy Color/Finish Zinc Plated
Includes Locknut Standards CSA File Number 12798
UPC 622538250100

Packages

1 - UNIT - 1 100 - UNIT = (100) 2100 - UNIT = 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok