Abbotsford
ges114sscni

ABB 1-1/4 inch Iberville Insulated E.M.T. Set-Screw Connector, Zinc Alloy

Price $6.2637 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5010-IT

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Insulated, Straight, One-Piece
Trade Size 1-1/4 in Connection Plug-in x External Threaded
Diameter 31.75 mm Material Steel
Color/Finish Zinc Plated Standards CSA 12798 Certified
UPC 622538252104

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100 800 - UNIT = 800