Abbotsford
ges312sscnst

ABB 3-1/2 inch Steel City Non-Insulated Set Screw Connector (Steel)

Price $82.1010 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC129A

Description

STEEL CITY® concrete tight set screw connector for use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Set Screw EMT Connector Type Straight, 1-Piece
Trade Size 3-1/2 in Connection Male Threaded
Material Steel Color/Finish Zinc Plated
Standards UL E16592 Application For use with EMT conduit
UPC 785991025156

Packages

1 - UNIT - 1 5 - UNIT = (5) 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok