![ges4sscni](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11716446.jpg?preset=medium)
ABB 4 inch Iberville Insulated EMT Set-Screw Fittings (Zinc Alloy)
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Connector | Type | Concrete Tight, Straight, 1-Piece, Isolated |
Trade Size | 4 in | Connection | External Thread, Plug-In |
Diameter | 102 mm | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Standards | UL E16592, CSA 70780 |
UPC | 622538252326 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 420 - UNIT = 420 |