NESCO SC-40 CONN SET SCREW 4in STL640S
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 4 in |
Material | Steel | Packaging Quantity | 15/Box |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 4 in |
Material | Steel | Packaging Quantity | 15/Box |
1 - UNIT - 1 | 6 - UNIT - (6) |