![nessc15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421664.jpg?preset=medium)
NESCO SC-15 CONN SET SCREW 1 1/2inSTL 635S
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 1-1/2 in |
Material | Steel | Packaging Quantity | 25/Box |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 1-1/2 in |
Material | Steel | Packaging Quantity | 25/Box |
1 - UNIT - 1 | 25 - UNIT - (25) |