![nessc20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/175171682.jpg?preset=medium)
NESCO SC-20 CONN SET SCREW 2in STL636S
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 2 in |
Material | Steel | Packaging Quantity | 20/Box |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 2 in |
Material | Steel | Packaging Quantity | 20/Box |
1 - UNIT - 1 | 20 - UNIT - (20) |