NESCO SC-30 CONN SET SCREW 3in STL638S
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 3 in |
Material | Steel | Packaging Quantity | 12/Box |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Non-Insulated | Trade Size | 3 in |
Material | Steel | Packaging Quantity | 12/Box |
1 - UNIT - 1 | 12 - UNIT - (12) |