![nessci05](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421644.jpg?preset=medium)
NESCO SCI-05 CONN SET SCREW 1/2in STLINSUL 631Si
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 1/2 in |
Material | Steel | Packaging Quantity | 50/Box |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 1/2 in |
Material | Steel | Packaging Quantity | 50/Box |
1 - UNIT - 1 | 500 - UNIT - (500) |