NESCO SCI-10 CONN SET SCREW 1in STLINSUL 633Si
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 1 in |
Material | Steel | Packaging Quantity | 20/Box |
Packages
1 - UNIT - 1 | 200 - UNIT - (200) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 1 in |
Material | Steel | Packaging Quantity | 20/Box |
1 - UNIT - 1 | 200 - UNIT - (200) |