![nessci30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421666.jpg?preset=medium)
NESCO SCI-30 CONN SET SCREW 3in STLINSUL 638Si
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 3 in |
Material | Steel | Packaging Quantity | 12/Box |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 3 in |
Material | Steel | Packaging Quantity | 12/Box |
1 - UNIT - 1 | 12 - UNIT - (12) |