![nessci40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174421662.jpg?preset=medium)
NESCO SCI-40 CONN SET SCREW 4in STLINSUL 640Si
Specifications
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 4 in |
Material | Steel | Packaging Quantity | 15/Box |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |
Brand Name | Nesco | Item Name | Set Screw EMT Connector |
Type | Insulated | Trade Size | 4 in |
Material | Steel | Packaging Quantity | 15/Box |
1 - UNIT - 1 | 6 - UNIT - (6) |