Abbotsford
tabto221

ABB 1/2 inch COND FITTING Emt to Box Set Screw Connector Offset

Price $6.2176 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TO 221

Description

Offset set screw connector is concrete tight when taped. For use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Set Screw EMT Connector Type One-Piece
Trade Size 1/2 in Length 50.8 mm
Connection External Threaded Diameter 12.7 mm OD
Material Die-Cast Zinc Includes Locknut
Standards UL File Number E16592 Application For use with EMT Conduit
UPC 785991443004

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 6000 - UNIT - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok