![ges312sscn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967859.jpg?preset=medium)
ABB 3-1/2 inch Steel City Non-Insulated Set Screw Connectors - Die Cast Zinc
Description
Set screw connector made of die cast zinc. Concrete tight when taped. For use with EMT Conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Set Screw EMT Connector | Type | Straight, 1-Piece |
Trade Size | 3-1/2 in | Length | 88.503 mm |
Connection | External Thread | Material | Die-Cast Zinc |
Throat Type | Non-Insulated | For Use With | EMT Conduit |
Standards | UL E16592 | Application | For use with EMT conduit |
UPC | 785991437751 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 600 - UNIT - 600 |