![app6100s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268212485.jpg?preset=medium)
EGS 1 inch Type 6100S EMT Coupling, Zinc Plated Steel
Description
O-Z GEDNEY Steel compression coupling are mainly used to ground and secure electrical metallic tubing (EMT) raceway sections together. It feature concrete tight and rain tight and is made up of steel and zinc coated.
Specifications
Brand Name | Appleton | Sub Brand | ETP |
Item Name | Compression EMT Coupling | Connection Size | 1 in |
Material | Steel | Finish | Zinc Electroplated |
Type | EMT Conduit Compression Coupling | Dimensions | 1.31 in OD x 1.66 in L |
Standards | UL 514B, UL E14815, E14895, CSA C22.2 No. 18.3, cUL E14815, CSA 028507, NEMA FB-1 | Application | For Use to Ground and Secure EMT Raceway Sections Together in Wet Locations |
UPC | 687855867097 |
Packages
20 - UNIT - (20) |