Abbotsford
app6200s

EGS 2 inch Type 6200S EMT Coupling, Zinc Plated Steel

Price $6.5739 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:6200S

Description

O-Z GEDNEY Steel compression coupling are mainly used to ground and secure electrical metallic tubing (EMT) raceway sections together. It feature concrete tight and rain tight and is made up of steel and zinc coated.

Specifications

Brand Name Appleton Sub Brand ETP
Item Name Compression EMT Coupling Connection Size 2 in
Material Steel Finish Zinc Electroplated
Type EMT Conduit Compression Coupling Dimensions 2.5 in L x 2.38 in OD
Standards UL 514B, UL E14815, E14895, CSA C22.2 No. 18.3, cUL E14815, CSA 028507, NEMA FB-1 Application For Use to Ground and Secure EMT Raceway Sections Together in Wet Locations
UPC 687855867240

Packages

2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok