Abbotsford
app7050s

EGS 1/2 inch Type 7050S Straight EMT Connector, Zinc Plated Steel

Price $1.1635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:7050S

Description

7000S series compression connectors are used for grounding and securing EMT raceways to boxes and enclosures in dry or concrete tight locations. It is made up of steel with zinc plated.

Specifications

Brand Name Appleton Sub Brand ETP
Item Name Conduit Compression EMT Connector Material Steel
Finish Zinc Electroplated Type Straight
Standards UL 514B, UL E14815, E14895, CSA C22.2 No. 18.3, cUL E14815, CSA 028507, NEMA FB-1 Application For Use to Ground and Secure EMT Raceways to Boxes and Enclosures
UPC 687855872992

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok