
ABB 3 inch Iberville EMT Compression Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Compression EMT Coupling | Connection Size | 3 in |
Connection Type | Plug-in | Material | Zinc Alloy |
Finish | Galvanic Zinc Iron Coated | Type | Concrete Tight |
Standards | UL File Number E16592 | UPC | 622538269249 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 672 - UNIT = 672 |