
ABB 3/4 inch T&B EMT Coupling
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Item Name | Compression EMT Coupling |
Connection Size | 3/4 in | Connection Type | External Threaded |
Material | Steel | Finish | Electro Zinc Plated |
Type | EMT Conduit Fittings | Standards | UL File Number E16592, CSA Certified |
Application | To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure | UPC | 786210052205 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 250 - UNIT = 250 | 1000 - UNIT = 10000 |