
ABB 1 inch Compression EMT Coupling
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Item Name | Compression EMT Coupling |
Connection Size | 1 in | Connection Type | Plug-in |
Material | Steel | Finish | Electro Zinc Plated |
Type | EMT Conduit Fittings | Standards | UL File Number E16592, CSA Certified |
Application | To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure | UPC | 786210053202 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 7000 - UNIT = 7000 |