
ABB 1-1/4 inch Compression EMT Coupling
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Item Name | Compression EMT Coupling |
Connection Size | 1-1/4 in | Connection Type | Plug-in |
Material | Steel | Finish | Electro Zinc Plated |
Type | EMT Conduit Fittings | Standards | UL File Number E16592, CSA Certified |
Application | To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure | UPC | 786210054209 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2100 - UNIT = 2100 |