![souecp050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659325.jpg?preset=medium)
SONECABLE E-CP-050WT COUP EMT 1/2" SIMPUSH40 BULK PACK
Description
1/2" EMT Push Install Coupling Bulk Pack Qty 4 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.105 in L x 1.105 in W x 1.749 in H | For Use With | EMT Conduits |
Packaging Quantity | 40/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713248 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |