SONECABLE E-CP-075-Q20 COUP EMT 3/4"SIMPUSH RETAIL 20 PACK
Description
3/4" EMT Push Install Coupling 20-Pack
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Conduit Coupling | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.282 in L x 1.282 in W x 1.939 in H | For Use With | EMT Conduits |
Packaging Quantity | 20/Bag | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713286 |
Packages
1 - UNIT - 1 |