![souecp075wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659325.jpg?preset=medium)
SONECABLE E-CP-075WT COUP EMT 3/4" SIMPUSH30 BULK PACK
Description
3/4" EMT Push Install Coupling Bulk Pack Qty 3 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.282 in L x 1.282 in W x 1.939 in H | For Use With | EMT Conduits |
Packaging Quantity | 30/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713279 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |