![souecp100wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659325.jpg?preset=medium)
SONECABLE E-CP-100WT COUP EMT 1" SIMPUSH20 BULK PACK
Description
1" EMT Push Install Coupling Bulk Pack Qty 2 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.6 in L x 1.6 in W x 2.011 in H | For Use With | EMT Conduits |
Packaging Quantity | 20/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713309 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |