SONECABLE E-CP-125WT COUP EMT 1 1/4" SIMPUSH20 BULK PACK
Description
SIMPush, push-to-install conduit couplings are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1-1/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.09 in L x 2.09 in W x 2.273 in H | For Use With | EMT Conduits |
Packaging Quantity | 20/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713316 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |