Abbotsford
souecp150

SONECABLE E-CP-150 COUP EMT SIMPUSH 1-1/2"RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:E-CP-150

Description

SIMPush, push-to-install conduit couplings are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name EMT Coupling Connection Size 1-1/2 in
Connection Type Plug-In Material Copper Free Aluminum
Finish Power Coated Dimensions 2.35 in L x 3.18 in H
Packaging Quantity 1/Bag Standards cULus E474447 Listed
Application For Dry Location UPC 032886703751

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok