SONECABLE E-CP-150WT COUP EMT 1 1/2" SIMPUSH12 BULK PACK
Description
1-1/2" EMT Push Install Coupling Bulk Pack Qty 12 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1-1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.35 in L x 2.35 in W x 3.18 in H | For Use With | EMT Conduits |
Packaging Quantity | 12/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713323 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |