![souewcp050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659178.jpg?preset=medium)
SONECABLE EW-CP-050WT COUP EMT 1/2" WATERTIGHT30 BULK PACK SIMPUSH
Description
SIMPush, push-to-install couplings are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are watertight and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Type | Watertight | Dimensions | 1.209 in L x 1.209 in W x 1.956 in H |
Specifications | IP66 Degree of Protection | For Use With | EMT Conduits |
Packaging Quantity | 30/Box | Standards | cULus 514B Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886713866 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |