SONECABLE EW-CP-075 COUP EMT WATERTIGHT 3/4"SIMPUSH RETAIL
Description
3/4" EMT Push Install Watertight Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Conduit Coupling | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Type | Watertight | Dimensions | 1.411 in L x 1.411 in W x 2.075 in H |
Specifications | IP66 Degree of Protection | For Use With | EMT Conduits |
Packaging Quantity | 1/Bag | Standards | cULus 514B Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886704284 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |