SONECABLE EW-CP-075WT COUP EMT 3/4" WATERTIGHT20 BULK PACK SIMPUSH
Description
3/4" EMT Push Install Watertight Coupling Bulk Pack Qty 2 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Type | Watertight | Dimensions | 1.411 in L x 1.411 in W x 2.075 in H |
Specifications | IP66 Degree of Protection | For Use With | EMT Conduits |
Packaging Quantity | 20/Box | Standards | cULus 514B Listed, NEMA 3S |
Application | For Outdoor Use | UPC | 032886713873 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |