Abbotsford
ges112sscp

ABB 1-1/2 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)

Price $4.9951 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5112

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt coupling of EMT to RIGID Conduit. UL-CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 1-1/2 in
Connection Type Plug-in Material Zinc Alloy
Finish Untreated Type Concrete Tight
Standards CSA 12798 UPC 622538251121

Packages

40 - UNIT - (40) 1200 - UNIT - 1200 144K - UNIT - 144,000
Customers who bought this item also bought