
ABB 1 inch Iberville EMT Set-Screw Steel Coupling
Description
IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 1 in |
Connection Type | Plug-in | Material | Steel |
Color | Silver | Type | EMT |
Standards | UL File Number E16592, CSA File Number 3313 | UPC | 622538245083 |
Packages
20 - UNIT - (20) | 100 - UNIT - 100 | 6400 - UNIT - 6400 |