Abbotsford
ges212sscpst

ABB 2-1/2 inch Iberville EMT Set-Screw Steel Coupling

Price $6.6188 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5520

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Material Steel Color Silver
Type EMT Standards UL E16592, CSA 3313
UPC 622538245205

Packages

1 - UNIT - 1 8 - UNIT - 8 10 - UNIT = (10) 100 - UNIT = 100 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok