Abbotsford
ges34fx34emtcn

ABB 3/4 inch Steel City EMT to Flex Set Screw Type (Zinc Die Cast)

Price $5.5223 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TX212

Description

3/4 inch to 3/4 inch EMT to flex combination coupling, set screw type, die cast zinc. For use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Type EMT Conduit Fittings Material Die-Cast Zinc
Connection Set Screw Standards UL E23018
Application For use with EMT Conduit UPC 785991908640

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok