
ABB 3/4 inch Iberville EMT Set-Screw Steel Coupling
Description
IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 3/4 in |
Connection Type | Plug-in | Material | Steel |
Color | Silver | Type | EMT |
Standards | UL File Number E16592, CSA File Number 3313 | UPC | 622538245069 |
Packages
25 - UNIT = (25) | 50 - UNIT - 50 | 125 - UNIT = 125 | 250 - UNIT - 250 | 1600 - UNIT = 16000 |