Abbotsford
ges4sscpst

ABB CI5532 4-inch EMT Set Screw Coupling, Steel

Price $11.3080 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5532

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 4 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E23018 UPC 622538245328

Packages

5 - UNIT - (5) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok