![tab8974](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969215.jpg?preset=medium)
ABB 4 inch T&B Set Screw Coupling
Description
Set screw coupling made of malleable iron (body, locknut, screw), nylon insulator. Hardened hex head cup point screw to provide high quality bond. Captive screw, will not vibrate loose. Coupling provided with positive center stop. Suitable for concrete-tight application. To connect and effectively bond threadless rigid metal conduit or intermediate metal conduit to a box or enclosure or to couple ends of threadless conduit.
Specifications
Brand Name | ABB | Item Name | Coupling |
Connection Size | 4 in | Connection Type | Plug-In |
Material | Malleable Iron | Color | Gray |
Finish | Chromium Plated | Type | Set Screw, Straight |
Dimensions | 136.525 mm L | Standards | CSA Certified, UL E23018 Listed |
Application | For Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit | UPC | 786210089744 |
Packages
1 - UNIT - 1 |