
CAP PRODUCTS 1-1/4 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1-1/4 in | Connection Type | Threaded |
Material | Aluminum | Color | Green |
Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior | Type | 90° |
Dimensions | 3.356 in ID x 3-1/2 in OD x 120 in L | Wall Thickness | .072 IN |
Standards | CSA C22.2 No. 83.1, ANSI C80.1 | UPC | 623905544068 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |