
CAP PRODUCTS 1-1/2 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1-1/2 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior | Type | 90° |
Bend Radius | 16 in | Dimensions | 4.334 in ID x 4-1/2 in OD x 30 in L |
Wall Thickness | .083 IN | Standards | CSA C22.2 No. 83.1, ANSI C80.1 |
UPC | 623905544082 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |