
CAP PRODUCTS 3 inch Aluminum 90 Degree Elbow
Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 3 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior | Type | 90° |
Bend Radius | 9-1/2 in | Dimensions | 2.067 in ID x 2.197 in OD x 15 in L |
Wall Thickness | .065 IN | Standards | CSA C22.2 No. 83.1, ANSI C80.1 |
UPC | 623905544136 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |