
CAP PRODUCTS 1-1/4 inch x 1-5/8 inch Aluminum Conduit Nipple
Description
EMT elbows provide a smooth, continuous raceway. Elbows are made from E-Z Pullâ„¢ EMT with the same easy to pull through interior finish and exterior galvanized process proven to last.
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 2-1/2 in | Connection Type | Plug-in |
Material | 6063 Aluminum Alloy | Color | Silver |
Finish | Untreated, Duplex Coated | Type | 45° |
Dimensions | 0.836 in ID x 1.05 in OD x 2 in L | Wall Thickness | .133 IN |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540268 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |