![alunip112x2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480908418.jpg?preset=medium)
CAP PRODUCTS 1-1/2 inch x 2 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 4 in | Connection Type | Threaded |
Material | 6063 Aluminum Alloy | Color | Silver |
Finish | Hot-Dipped Galvanized, Duplex Coated | Type | 45° |
Dimensions | 1.394 in ID x 1.66 in OD x 2 in L | Wall Thickness | .138 IN |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540367 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |