
COLUMBIA-MBF 735423 Rigid Metal Conduit Nipple 1 in Aluminum 5 in L
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 2-1/2 in | Connection Type | Plug-in |
Material | 6063 Aluminum Alloy | Color | Silver |
Finish | Untreated, Duplex Coated | Type | 90° |
Dimensions | 0.632 in ID x 0.84 in OD x 6 in L | Wall Thickness | .126 IN |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540244 |
Packages
25 - UNIT - (25) |