
CAP PRODUCTS 1 inch x 2-1/2 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 1/2 in | Connection Type | Plug-In |
Material | 6063 Aluminum Alloy | Color | Silver |
Finish | Untreated, Duplex Coated | Type | 90°, Rigid |
Dimensions | 0.632 in ID x 0.84 in OD x 2-1/2 in L | Wall Thickness | 0.104 in |
For Use With | Rigid Conduit | Standards | CSA C22.2 No. 45.2, ANSI C80.5 |
UPC | 623905540206 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |